ThermoProbe Handheld Stem Thermometer with 12" (304 mm) Long Stem

Representative image only.
ThermoProbe Mfr # TL3-12 – Item # EW-90026-16
Used to replace any precision glass stem or compact digital thermometers
  • Easy-to-read indicator
  • Highly accurate RTD probe
  • 1 year warranty

PRODUCT OPTIONS

$535.00USD / Each

$217.50 - $290.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeRTD
  • Number Of Probe Channels1
  • Types Of Probes AcceptedRTD
  • Min Temperature (° F)-40
  • Max Temperature (° F)400
  • Min Temperature (° C)-40
  • Max Temperature (° C)204
  • Accuracy±0.1°F between 14° to 320°F [±0.06°C between -10° to 160°C]
  • Resolution0.01°
  • Low Battery IndicatorYes
  • Height (in)17
  • No. of Probe(s) Included1
  • Probe Length (in)8
  • Stem Diameter (in)0.25
  • Stem Length (in)12
  • Battery Life100 hours
  • Battery1 3V CR2032 (included)
  • DescriptionHandheld Stem Thermometer with 12\" Long Stem
  • Warranty1 year
1 Year Warranty

Key Features

  • Easy-to-read indicator
  • Highly accurate RTD probe
  • 1 year warranty

More About this Item

Whether you’re taking a simple temperature measurement, verifying the accuracy of a temperature sensor or performing a complex procedure, these handheld thermometers give you a safe, portable, and accurate solution for all of your temperature applications. Excellent alternative for glass thermometers — with no concerns of mercury and accurate for the entire temperature range. Typical industries include laboratory, petroleum, pharmaceutical, and food.

The probe and digital readout are fixed together, so they are calibrated as a system and are extremely accurate over the full temperature range with selectable resolution of 0.1, 0.01, or 0.001 (depending on model). The stabilization indicator shows you if your temperature is trending up or down and lets you know when your temperature source is stable enough for an accurate measurement. These units also feature Min/Max/Avg reading, selectable temperature scale (°F/°C), low-battery indicator, and auto-off function.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat