ThermoSafe ERWS1LEU Insluated Winter Packout Shipper, 30 hr, 10.5 x 8.75 x 4 in

Representative image only.
ThermoSafe Mfr # ERWS1LEU – Item # EW-03731-53
The perfect solution for small, one to two day refrigerated shipments
  • Shippers keep products at 36 to 46°F (2 to 8°C) in transit

SPECS & DESCRIPTION

Specifications & Description

  • Inside Height (in)4
  • Inside Length (in)10 1/2
  • Inside Width (in)8 3/4
  • Outside Width (in)13 1/4
  • Outside Length (in)15
  • Outside Height (in)12
  • Inside Height (cm)10.2
  • Inside Length (cm)26.7
  • Inside Width (cm)22.2
  • Outside Width (cm)33.7
  • Outside Length (cm)38.1
  • Outside Height (cm)30.5
  • Shipping Weight (oz)0.2
  • Shipping Weight (g)4.5
  • DescriptionInsluated Winter Packout Shipper, 30 hr, 10.5 x 8.75 x 4 in

Key Features

  • Shippers keep products at 36 to 46°F (2 to 8°C) in transit

More About this Item

Multicomponent packing system includes the components necessary to ensure temperature protection for one to two day shipments. Expanded polystyrene (EPS) insulation and refrigerator/freezer packs control the temperature in the shipper.

Winter packout versions include more refrigerated and fewer freezer packs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat