Titrette 4760141 Digital Bottletop Burette/Dispenser; 10mL

Representative image only.
Titrette Mfr # 4760141 – Item # EW-07910-55
Burette (burets) meets Class A standards for glass burettes!
  • Safety Prime ™ valve allows priming without wasting titrant
  • Mounts directly on bottle to reduce liquid transfer
  • 1 year warranty

PRODUCT OPTIONS

$1,361.00USD / Each

$86.00 - $156.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Volume (mL)0.01
  • Max Volume (mL)10
  • Division (mL)0.02
  • Accuracy±0.2%
  • Reproducibility±0.1%
  • DescriptionDigital Bottletop Burette/Dispenser; 10mL
  • Warranty1 year
1 Year Warranty

Includes

33mm, 38mm and NS 29/32 polypropylene (PP) bottle adapters, a 170-330mm telescoping filling tube, recirculation tube, 2 colored light shield inspection window, two AAA batteries, performance certificate, and operating manual.

Key Features

  • Safety Prime ™ valve allows priming without wasting titrant
  • Mounts directly on bottle to reduce liquid transfer
  • 1 year warranty

More About this Item

Burette (burets) switches automatically between filling and titrating modes. View dispensed results on the LCD readout with a resolution of 0.01uL. Unit can be easily and quickly disassembled for simple maintenance and cleaning, no servicing is required. Titrating tube can be adjusted horizontally and vertically. Suitable for aqueous or nonaqueous solutions up to 2N.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat