Torbal FB1k THOR Precision Series Digital Force Gauge, 200 lb/100 kg/1 kN Capacity

Representative image only.
Torbal Mfr # FB1k – Item # EW-25304-67
Affordable everyday force measurement
  • Large backlit LCD automatically adjusts to the position of the gauge
  • Keypad is simple to use and sealed to keep dirt and grime out
  • Multiple interfaces for connectivity
  • 3 years warranty parts and labor

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)200
  • Capacity (kg)100
  • Capacity (g)20
  • Capacity (Newtons)1000
  • Resolution (lbs)0.05
  • Resolution (g)20
  • Resolution (Newtons)0.2
  • Accuracy±0.2% Full Scale
  • Sampling Rate80Hz
  • OutputUSB and RS232
  • Overload200% Full Scale (Display Limit: 110%)
  • DisplayLCD
  • Grads.N, kgf, lbf, ozF, lb, oz, kg
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)14
  • Max Operating RH (%)0.8
  • Battery life33 -32 Hours
  • BatteryRechargeable 4 x Ni-MH 2700mAh
  • Warranty3 years parts & labor
3 Year Warranty

Includes

Load-cell and swivel bearing joints.

Key Features

  • Large backlit LCD automatically adjusts to the position of the gauge
  • Keypad is simple to use and sealed to keep dirt and grime out
  • Multiple interfaces for connectivity
  • 3 years warranty parts and labor

More About this Item

The FB THOR gauge offers affordability and scalability for everyday force measurements. Loaded with essential features and multiple modes and applications, these gauges are ideal for any tension and compression application. These gauges are designed for the most demanding applications. They are durable, compact, ergonomic, and perfectly balanced to ensure stability and comfort while in your hand. Easy PC connectivity with the USB or RS-232 interface and removable microSD memory means all data can be stored and easily transferred to a PC.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat