Torbal FSB5 Digital Torque Meter with Chuck Clamp, 44 lb in capacity

Representative image only.
Torbal Mfr # FSB5 – Item # EW-25304-77
2.75" LCD display with backlight
  • Six modes and applications
  • Wireless data transmitter
  • 1000Hz data capture
  • Onscreen stats and analytics
  • Onscreen graphing and histogram

PRODUCT OPTIONS

$1,683.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lb-in)44
  • Capacity (kg)0.5
  • Capacity (N-m)5
  • Resolution (lb-in)0.01
  • Resolution (g)0.1
  • Resolution (N-m)0.001
  • Accuracy±0.5% Full Scale
  • Sampling Rate1000Hz
  • OutputUSB, RS232, Wireless and Analog I/O Interface
  • Overload150% Full Scale (Display Limit: 110%)
  • DisplayLCD
  • Grads.Nm, N.cm, kgf.m, gf.m, lbf.in
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)32
  • Max Operating RH (%)0.8
  • Battery life10 - 16 hours
  • BatteryRechargeable 4 x Ni-MH 2700 mAh

Includes

MicroSD card, wireless dongle receiver, chick clamp loadcell, loadcell handles, rechargeable batteries, RS232 cable, and analog l/O cable.

Key Features

  • Six modes and applications
  • Wireless data transmitter
  • 1000Hz data capture
  • Onscreen stats and analytics
  • Onscreen graphing and histogram

More About this Item

High precision chuck clamp torque guage designed for clockwise and counterclockwise testing. Easily connect any bit, grip, or attachment as small as 1/16" that is compatible with conventional chuck clamps. Detachable and ergonomic loadcell handles provide comfort and stability while operating the torque sensor in your hands. Multiple interfaces including wireless, USB, RS232, and anolg l/O allows connection to PC, laptop or tablet and control of ecternal peripherals. Easil;t expand memory and save results for download to PC with microSD memory card.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat