This item is now discontinued. Please browse similar items

Total Source APP0280-42 Polyethylene-Coated Polypropylene Aprons, 24" x 42"

Representative image only.
Total Source Mfr # APP0280-42 – Item # EW-86227-50
Low-cost alternative to Tyvek®
  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)24
  • Length (cm)60.96
  • MaterialPolyethylene
  • Width (in)42
  • ColorWhite
  • DescriptionPolyethylene-Coated Polypropylene Aprons, 24" x 42"

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

More About this Item

This durable, lightweight apron features breathable fabric and is a low-cost disposable alternative to Tyvek® aprons. This apron is ideal for general-purpose laboratory applications. The PE-coated PP material provides excellent splash protection from liquids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat