TPI 645 Digital Manometer, 30 psid Dual Input, 7 Selectable Units of Measure

Representative image only.
TPI Mfr # 645 – Item # EW-42500-24
  • Measure pressure of air and natural gas
  • 655L measures pressure of non-corrosive water/liquid applications
  • Rugged extruded aluminum housing
  • Measure positive differential pressure
  • Push button zero for altitude correction

PRODUCT OPTIONS

$271.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.2% full-scale + 3 digits
  • Max Pressure (PSI)30
  • Min Pressure (PSID)-30
  • Max Pressure (PSID)30
  • Min Temperature (° F)32
  • Max Temperature (° F)104
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • CaseAluminum
  • Process Connection1/4" NPT(F) with 1/4" OD compression adapter
  • Unit Of Measurementmm Hg, " Hg, kPa, mBar, psi, " WC, mm WC
  • Display4-digit LCD
  • Battery Type9 V (included)
  • Media CompatibilityAir and natural gas
  • Resolution0.01 psi
  • DescriptionDigital Manometer, 30 psid Dual Input, 7 Selectable Units of Measure

Key Features

  • Measure pressure of air and natural gas
  • 655L measures pressure of non-corrosive water/liquid applications
  • Rugged extruded aluminum housing
  • Measure positive differential pressure
  • Push button zero for altitude correction
  • Seven selectable units of measure to choose from: mmHg, inHg, kPa, mBar, PSI, inH20, and mmH20
  • Backlight with auto shut off after 10 seconds
  • Auto shut off after 30 minutes (except REC mode) to save battery life
  • Easy-to-read LCD
  • Record function stores maximum and minimum readings
  • 3-year limited warranty
  • Data hold to freeze reading on LCD

More About this Item


    APPLICATIONS
  • Check for proper pressure in pneumatic systems
  • Check supply gas pressures
  • Check for proper pressures in clean rooms
  • Check industrial HVAC systems
  • Check operation of industrial pressure switches

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat