TPI 720B Combustible Gas Leak Detector, 10 ppm sensitivity (methane)

Representative image only.
TPI Mfr # 720B – Item # UX-10104-21
Pinpoint the smallest leak source with audible and visual indicators
  • Instantaneous response time
  • 10-ppm sensitivity to methane gas Adjustable tick rate helps eliminate background gas concentrations in contaminated environments Audible and visual leak indicator Easy one-handed operation Solid-state sensor Warm-up approximately one minute Continuous duty cycle
  • 3 year warranty

$174.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredMethane
  • Methane Sensitivity10 ppm
  • ProbeGooseneck length 16" (41 cm)
  • Response TimeInstantaneouly
  • Battery Type2 C (included)
  • Battery LifeApproximately 20 hours use
  • Height (in)9 1/2
  • Width (in)3
  • Depth (in)1 3/4
  • Height (cm)24.1
  • Width (cm)7.62
  • Depth (cm)4.4
  • DescriptionCombustible Gas Leak Detector, 10 ppm sensitivity (methane)
  • Warranty3 year
3 Year Warranty

Key Features

  • Instantaneous response time
  • 10-ppm sensitivity to methane gas Adjustable tick rate helps eliminate background gas concentrations in contaminated environments Audible and visual leak indicator Easy one-handed operation Solid-state sensor Warm-up approximately one minute Continuous duty cycle
  • 3 year warranty

More About this Item

Applications:
Acetone, ammonia, carbon monoxide, diesel fuel, ethylene oxide, fuel oil, gasoline, hydrogen sulfide, industrial solvents, lacquer thinners, propane, refrigerants, natural gas, alcohol, steam, butane, halon, hydrogen, jet fuel, smoke, methane, naphtha, and more.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat