TPI Combustion Efficiency Analyzer Kit for CO/CO2/O2

Representative image only.
TPI Mfr # 708 – Item # EW-10104-03
Choose from a complete line of flue gas and CO analyzers
  • When selecting oil as fuel be sure to use the optional oil filter TP773 or reading could become erratic. You must use the TP715K3 kit which includes the TP784 regulator when working on oil and gas pipeline diesel compression stations The TP784 flow regulator must be used in any application where high velocity pressure is present
  • 3 year warranty

PRODUCT OPTIONS

$578.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min CO2 Range (%)0
  • Max CO2 Range (%)25
  • Min CO Range (ppm)0
  • Max CO Range (ppm)10000
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)25
  • Memory50 readings
  • Battery Type3 AA (not included)
  • DescriptionCombustion Efficiency Analyzer Kit for CO/CO2/O2
  • Warranty3 year
3 Year Warranty

Key Features

  • When selecting oil as fuel be sure to use the optional oil filter TP773 or reading could become erratic. You must use the TP715K3 kit which includes the TP784 regulator when working on oil and gas pipeline diesel compression stations The TP784 flow regulator must be used in any application where high velocity pressure is present
  • 3 year warranty

More About this Item

Choose from a complete line of flue gas and CO analyzers. All units measure CO and depending on the model, you can additionally measure O2, temperature, pressure, and NO. Calculate CO 2, gross of net efficiency, excess air and NOX. All models include flue probe and carrying case. Select the model that is right for you.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat