Traceable Conductivity Pocket Tester with Calibration; ±0.5°C

Representative image only.
Traceable Item # EW-19601-01
Conductivity pocket testers make it easy for everyone to report identical readings
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory

$86.50USD / Each
Time to recalibrate?
for an additional
$81.50USD / Each
for an additional
$99.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeTester
  • Display typeLCD
  • Min Conductivity0 μS to 19.99 mS
  • Conductivity Resolution1.0 μS; 0.1 or 1.0 mS
  • Conductivity Accuracy±1% FS, 1 digit
  • Min Temperature (° C)-5
  • Max Temperature (° C)50
  • Min Temperature (° F)23
  • Max Temperature (° F)122
  • Temperature compensationAutomatic
  • Temperature Coefficient0 to 4%/°C
  • DescriptionTraceable® Conductivity Pocket Tester with Calibration; ±0.5°C
NIST Traceable Calibration

Includes

NIST-traceable calibration certificate with data.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory

More About this Item

Waterproof pocket testers fulfill CAP, ASTM, NCCLS, CLSI, ACS, CLIA, AOAC, EPA, APHA, AWWA, WEF, USGS, USP and ISO requirements. Simply turn on, and insert—dual display shows results and temperature.
Hold key + arrow keys for easy calibration to standards.

Temperature range is 32.0 to 122.0°F (0.0 to 50.0°C) and temperature compensation permits readings to be automatically referenced to the international standard of 25°C (user may set a programmable temperature coefficient also). Tester size is 1-1/4 inches in diameter x 6-1/2 inches, weight is 2-1/4 ounces.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat