Traceable Digital Stopwatch with Calibration; 500-Memory

Representative image only.
Traceable Item # EW-98766-04
Five-hundred recallable memories—displays lap, split and running time
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Water-resistant to seal out moisture, dust, and fumes
  • Also displays the fastest, slowest, and average lap time
  • Traceable® model number 1031

$125.00USD / Each
Time to recalibrate?
for an additional
$64.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity19 hours, 59 minutes, 59 seconds, 99 hundredths
  • Timing ModesSingle-event, time-out/time-in, continuous timing, cumulative split, interval split, memories
  • Count DirectionUp and down
  • ClockYes
  • Number of Programs500-point memory
  • Resolution0.01sec ; 0.001 min; 0.00001 hr
  • Accuracy±0.0005%
  • AlarmAudible
  • DisplayThree-line LCD
  • CaseABS Plastic; water-resistant
  • CertificationsNIST-traceable
  • Battery IncludedYes
  • Height (in)2 1/2
  • Depth (in)3/4
  • Width (in)3
  • DescriptionTraceable® 500-Memory Digital Stopwatch with Calibration
NIST Traceable Calibration

Includes

One 3 V cell button battery, lanyard, and NIST-traceable calibration certificate with data.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Water-resistant to seal out moisture, dust, and fumes
  • Also displays the fastest, slowest, and average lap time
  • Traceable® model number 1031

More About this Item

This stopwatch/timer/chronograph displays time of day, date, day of the week and features a time-of-day alarm. As a stopwatch the unit acts as a single action, time out, cumulative split, interval split, continuous roll-over timing timer. Additional features include countdown alarm, countdown then count up alarm, countdown repeat, pacer, and stroke functions.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat