Traceable IR Thermometer, Thermocouple Probe Input and NIST-Calibration, 30:1

Representative image only.
Traceable Item # EW-20250-07
Safely and easily locate hot and cold spots, preventing problems and saving costs
  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • High distance-to-sight (D/S) ratios handle your long-distance measurements
  • External type K input for contact measurements
  • Dual-laser sighting to pinpoint target areas
  • Protective lens cover with magnetic lock
  • Pistol-grip handle is comfortable and easy to use
  • Measure surface temperatures quickly and accurately
  • USB interface for easy data transmission
  • 2 year warranty

PRODUCT OPTIONS

$342.00USD / Each
Time to recalibrate?
for an additional
$179.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)30:1
  • EmissivityAdjustable
  • Sighting TypeDual-point lasers
  • Laser ClassClass II
  • Min Temperature (° F)-58
  • Max Temperature (° F)3002
  • Min Temperature (° C)-50
  • Max Temperature (° C)1650
  • Accuracy±5.4°F from -58° to 68°F; ±1.0% of reading ± 1.8°F from 68° to 752°F; ±1.5% of reading ± 3.6°F from 752° to 1472°F; ±2.5% of reading from 1472° to 3002°F (±3.0°C from -50° to 20°C; ±1.0% of reading ± 1.0°C from 20° to 400°C; ±1.5% of reading ± 2.0°C from 400° to 800°C; ±2.5% of reading from 800° to 1650°C)
  • Resolution0.1°; 1° above 1000°
  • Response time<150 milliseconds
  • Probe TypeType-K
  • Probe Min Temperature (° F)-58
  • Probe Max Temperature (° F)2498
  • Probe Min Temperature (° C)-50
  • Probe Max Temperature (° C)1370
  • Data LoggingYes
  • Memory Capacity100 readings
  • USB InterfaceYes
  • Display TypeBacklit LCD
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • Temperature InputYes
  • Height (in)7 1/2
  • Width (in)2 1/4
  • Length (in)6
  • Description30: 1 IR Thermometer, Thermocouple Probe Input and NIST Traceable Calibration
  • Warranty2 year
Two year warrantyConformite EuropeenneLaser Class IINIST Traceable Calibration

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • High distance-to-sight (D/S) ratios handle your long-distance measurements
  • External type K input for contact measurements
  • Dual-laser sighting to pinpoint target areas
  • Protective lens cover with magnetic lock
  • Pistol-grip handle is comfortable and easy to use
  • Measure surface temperatures quickly and accurately
  • USB interface for easy data transmission
  • 2 year warranty

More About this Item

These professional IR thermometers are specifically designed for demanding applications with a high distance-to-target ratio, enhanced temperature range, and heavy-duty design. Plus the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money!

Most IR thermometers require the user to be to within 8 to 12 inches or even less to get an accurate reading. Dual targeting lasers give a more precise indication of the measurement area; unlike IR thermometers with a single targeting laser where the user has no idea how big of a spot is being measured.

Both models feature Min/Max/Avg and Hold readings, temperature differential, high/low alarms, °F/°C selectable units, adjustable emissivity, trigger lock for scanning, large backlight LCD, USB interface, and auto power-off.

Model 20250-07 offers a measuring range of –58 to 3002°F (–50 to 1650°C) and distance-to-sight ratio of 30:1. It also has the ability to transmit real-time data through the USB interface to a PC; data can then be analyzed with the included graphical software.






Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat