Traceable Jumbo Display Thermohygrometer with Calibration

Representative image only.
Traceable Item # EW-03313-86
Monitor temperature and humidity conditions in labs, offices, and storage areas
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory

$76.07USD / Each
$89.50USD / Each
Time to recalibrate?

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)25
  • Max RH Range (%)99
  • RH Accuracy±2% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±2.0°F (±1.0°C)
  • Temperature Resolution0.1°
  • Min Probe Temperature (° F)-50
  • Min Probe Temperature (° C)-58
  • Max Probe Temperature (° F)158
  • Max Probe Temperature (° C)70
  • Response TimeDependent on airflow
  • Display TypeLCD (2-digit, 1.125" H for RH; 3-digit,1.125" H for temperature)
  • Mounting TypeWall
  • BatteryAAA Battery (1)
  • Height (in)2 1/2
  • Width (in)4
  • Depth (in)1/2
  • DescriptionTraceable® Jumbo Display Thermohygrometer with Calibration
NIST Traceable Calibration

Includes

Submersible temperature sensor on a 10-ft cable, one AAA battery, and NIST-traceable calibration certificate with data.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory

More About this Item

This thermohygrometer is perfect for both indoor and outdoor applications. Large, 1 1/8'' H display can be read as far as 35 feet away! Unit features ABS plastic housing. Wall-mount the thermohygrometer or use the flip-open stand.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat