Traceable ONE™ Calibrated Single-Use USB Temperature Data Logger, 30 Day, 3 Minute Interval, 12 to 14°C; 40/pk

Representative image only.
Traceable Item # EW-18004-03
Automatically generates PDF data report via USB port
  • LED alarm indicator for visual status indication
  • Time delay of 30 minutes before logging begins for enhanced logging accuracy
  • Protective plastic pouch maintains waterproof IP67 rating
  • Bar code for in-house scanning
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Compact, single-use datalogger with 30 day logging duration in 3 minute intervals
  • Low to High alarm parameter range of 12 to 14°C
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)57.2
  • Min Temperature (° F)53.6
  • Min Temperature (° C)12
  • Max Temperature (° C)14
  • Temperature Accuracy (° F)±0.9°F -4 to 104° F; ±1.8°F other
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.5°C -20 to 40° C; ±1°C other
  • Sampling Rate3 minutes
  • Memory Size16000
  • System RequirementsWin XP/7/8/10
  • AlarmLED
  • ConnectionsUSB
  • Max Operating Temperature (° F)158
  • Min Operating Temperature (° F)-22
  • Battery Life2 years
  • Battery Type3.0V CR2450
  • Length (in)3 1/5
  • Height (in)15/64
  • Width (in)1 29/32
  • Length (cm)8
  • Height (cm)0.58
  • Width (cm)4.8
  • DescriptionCalibrated Single-Use USB Temperature Data Logger, 30 Day, 3 Minute Interval, 12 to 14˚C; 40/pk
Two year warrantyIP 67

Key Features

  • LED alarm indicator for visual status indication
  • Time delay of 30 minutes before logging begins for enhanced logging accuracy
  • Protective plastic pouch maintains waterproof IP67 rating
  • Bar code for in-house scanning
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Compact, single-use datalogger with 30 day logging duration in 3 minute intervals
  • Low to High alarm parameter range of 12 to 14°C
  • 2 year warranty

More About this Item

These data loggers can be used for monitoring and recording temperatures during shipments, storage, or experiments. They are ideal for food, pharmaceutical, or laboratory use—any application where a small accurate data logger is required.

The data logger features a time delay of 30 minutes—so the logger will not alert when the temperature is within the alarm zone, until the delay time elapses. Protective plastic pouch keeps logger dry, eliminating concerns when shipping materials with cold packs, ice, or in damp environments. To maintain IP67 waterproof rating, do not tear open pouch before data download.

Products have an individually-numbered Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Related Article: How to Safely Transport Vaccines, how to meet the critical challenge of ensuring a temperature-controlled supply chain from manufacturer to end-user.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat