Traceable Precision Lollipop™ Calibrated Digital Thermometer, Integrated

Representative image only.
Traceable Item # EW-18004-35
Rapid response—provides reading in 2 seconds
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Water-resistant, IP64, case allows dependable readings—even in wet environments
  • Quickly recall Min/Max readings and switch between °F/°C with the press of a button
  • Read in any position and lighting condition—backlit display can be rotated up to 180°
  • Choose between an integrated or 9-ft (2.7 m) cabled sensor
  • Traceable® model number 6419
  • 1 year warranty

PRODUCT OPTIONS

$59.00USD / Each
Time to recalibrate?

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)482
  • Min Temperature (° C)-50
  • Max Temperature (° C)250
  • Accuracy±0.5°C from -20 to 200°C, ±1° otherwise
  • Resolution0.1°
  • Data LoggingNo
  • AlarmNo
  • IP RatingIP64
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display Type3.5-digit LCD, 1/4"H digits, 180° rotation
  • Stem Diameter (in)0.125
  • Stem Length (in)8
  • Battery1 3V CR2032 (included)
  • DescriptionCalibrated Digital Thermometer, Integrated
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Water-resistant, IP64, case allows dependable readings—even in wet environments
  • Quickly recall Min/Max readings and switch between °F/°C with the press of a button
  • Read in any position and lighting condition—backlit display can be rotated up to 180°
  • Choose between an integrated or 9-ft (2.7 m) cabled sensor
  • Traceable® model number 6419
  • 1 year warranty

More About this Item

These digital thermometers provide quick results—in two seconds, readings will be within one degree of the actual temperature and are updated every second. Ideal for baths, incubators, or tanks—units are waterproof and shockproof. Features also include an on/off switch, back-lit display, 180°display rotation, and battery-status indicator.

The durable stainless-steel probe has a pointed tip for use in air/gas, liquids, and solids/semi-solids. Model 6419 features an 8-in (20 cm) long integrated probe, where model 6420 features a 5-in (12.7 cm) long probe on a 9-ft (2.7m) cable.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat