Traceable Thermohygrometer with Calibration

Representative image only.
Traceable Item # UX-37950-01
Accurately measure temperature and humidity
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Microprocessor-based for quick and easy calibration
  • Traceable® model number 4185
  • 1 year warranty

PRODUCT OPTIONS

$213.00USD / Each
Time to recalibrate?

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±0.5% of reading from 32° to 122°F (0° to 50°C)
  • Temperature Resolution0.1°
  • Response Time8 seconds
  • Display Type3.5-digit LCD, 0.25" H
  • Data LoggingYes
  • Battery1 9V (included)
  • Height (in)7 1/8
  • Width (in)2 3/4
  • Depth (in)1/8
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Microprocessor-based for quick and easy calibration
  • Traceable® model number 4185
  • 1 year warranty

More About this Item

Simultaneously displays both temperature and relative humidity on the dual 1-1/8-inch LCD display. These meters feature data hold, MIN/MAX, memory storage, selectable °F/°C, low-battery indicator, and auto-off. Model 4385 (37950-02) also calculates dew point and features an alarm for out-of-range conditions.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat