Traceable Triple-Display Digital Clock/Timer with Calibration

Representative image only.
Traceable Item # EW-90225-39
Offers 0.01% Accuracy!
  • Get timing faster—recall all channels’ settings instantly
  • Use as a countdown timer, count up stopwatch, or clock
  • Count up to 24 hours, count down to 20 hours
  • Displays time elapsed since alarm
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory

$32.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity20 hours
  • Number of Channels3
  • CertificationsNIST-traceable
  • Battery Type2 LR44 button cell batteries
  • Battery IncludedYes
  • Height (in)3
  • Depth (in)7/8
  • Width (in)2 1/2
  • Height (cm)8.6
  • Depth (cm)2.2
  • Width (cm)6.4
  • DescriptionTraceable® Triple Display Timer with Calibration
NIST Traceable Calibration

Includes

Magnetic clip, one AAA battery, and NIST-traceable calibration certificate with data.

Key Features

  • Get timing faster—recall all channels’ settings instantly
  • Use as a countdown timer, count up stopwatch, or clock
  • Count up to 24 hours, count down to 20 hours
  • Displays time elapsed since alarm
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Traceable® model number 5025

More About this Item

Triple-display clock/timer features three channels, a count up stopwatch, 500-lap memory, and a clock. All three channels can be operated simultaneously. Memories of all channels can be recalled together. Stopwatch counts up to 24 hours with 0.01-second resolution. Countdown range is 20 hours; countdown and clock functions have a 1-second resolution. Timer counts up to show time elapsed since the alarm.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat