Trajan SGE GC Column, HT8-PCB, 0.25 mm x 0.15 µm; 60 m length

Representative image only.
Trajan Mfr # 054236 – Item # EW-17941-07
Offer enhanced endurance without loss of sensitivity
  • SilGuard™ integrated guard column technology provides additional protection by reducing the amount of nonvolatiles entering the analytical column Provides the best possible combination of performance, robustness, reproducibility, low bleed, and inertness Available in a wide variety of phases, IDs, lengths, and film thicknesses

PRODUCT OPTIONS

$1,575.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • PhaseHT8-PCB
  • Column Length (m)60
  • Column Inside Diameter (ID) (mm)0.25
  • Film Thickness (µm)0.15
  • Min Operating Temperature (° C)-20
  • Max Operating Temperature (° C)360
  • DescriptionGC Column, HT8-PCB, 0.25 mm x 0.15 µm; 60 m length

Key Features

  • SilGuard™ integrated guard column technology provides additional protection by reducing the amount of nonvolatiles entering the analytical column Provides the best possible combination of performance, robustness, reproducibility, low bleed, and inertness Available in a wide variety of phases, IDs, lengths, and film thicknesses

More About this Item

The SGE forte line of GC capillary columns provides the best possible combination of performance, robustness, reproducibility, low bleed, and inertness. It offers a comprehensive range of columns for almost any chromatographic application, including chemical, environmental, food, and fuels.


Columns feature a phase encapsulated in synthetic glass that is then bonded to the surface of the fused silica.

Available for sale in the Middle East, Europe, and United States only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat