Troemner 313S Economical S.S. Class 7 Weight Set; 1000 g to 1 g

Representative image only.
Troemner Mfr # 313S – Item # EW-01035-00
Make the most of your balance—calibrate regularly!
  • Adjusted to ANSI/ASTM E617 Class 7
  • 7-port manifold assembly
  • Max pressure 1000 psi (69 bar)
  • 0.040" thru-hole diameter
  • 42 µL swept volume

PRODUCT OPTIONS

$238.00USD / Set of 1

SPECS & DESCRIPTION

Specifications & Description

  • Mass ClassClass 7
  • Mass CertificationNone
  • Height (in)1.5
  • Width (in)3.8437
  • Length (in)7.7187
  • Contents of Set1000g, 500g, (2) 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g; polycarbonate case
  • DescriptionEconomical S.S. Class 7 Weight Set; 1000 g to 1 g
  • Warranty1 year
1 Year Warranty

Includes

Hinged polypropylene box with snap-tight closure.

Key Features

  • Adjusted to ANSI/ASTM E617 Class 7
  • 7-port manifold assembly
  • Max pressure 1000 psi (69 bar)
  • 0.040" thru-hole diameter
  • 42 µL swept volume
  • 1 year warranty

More About this Item

This economical set is ideal for general-purpose applications. Weight sets are designed to achieve any total mass by combining smaller masses. All weighs feaature a satin finish surface and are marked with their nominal mass value.

Hinged polypropylene box with snap-tight closure contains the following masses (tolerances): 1 g (±5 mg), two 2 g (±5 mg), 5 g (±10 mg), 10 g (±20 mg), two 20 g (±20 mg), 50 g (±30 mg), 100 g (±30 mg), two 200 g (±50 mg), 500 g (±100 mg), and 1000 g (±200 mg). Total of 13 masses.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat