Troemner 9084 500 lb Class F Cast Iron Grip Handle Weight with No Cert

Representative image only.
Troemner Mfr # 9084 – Item # EW-01034-62
Acceptable for use verifying scalse that have a ±0.1% accuracy or lower
  • Color coding – silver for avoirdupois

SPECS & DESCRIPTION

Specifications & Description

  • Mass ClassClass F
  • Mass Size (lbs)500
  • Mass CertificationNone
  • Tolerance20 g
  • Height (in)13.5
  • Width (in)12.37
  • Length (in)12.75
  • Description500 lb, Class F Cast Iron Grip-Handle Weight

Key Features

  • Color coding – silver for avoirdupois

More About this Item

Cast Iron Grip Handle Weights larger than 5 kg/10 lb are legal for trade, which means their design is acceptable for use in checking weighing devices where the price of the item being purchased is based on its weight.

Cast Iron Grip Handle Weights are primarily used to test commercial weighing devices by state and local weights and measures officials, device installers, and service technicians. Cast Iron Grip Handle weights may be used to test most accuracy Class III scales, all scales of Class IIIL or IIII, and scales not marked with a class designation. Class F is also acceptable for use in verifying scales that have a 0.1% accuracy and lower.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat