Troemner 9750 100 lb, 17" Dia, Avoirdupois Slotted Weights

Representative image only.
Troemner Mfr # 9750 – Item # EW-11966-58
Use in a variety of applications such as pressure, torque, and tensile strength testing
  • Use several slotted weights together to build up from a minimum weight to a maximum test load
  • A durable coat of paint protects each weight from rusting and chipping
  • Color coded – silver for avoirdupois

PRODUCT OPTIONS

$862.00USD / Each

$104.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Mass ClassClass 6
  • Mass Size (lbs)100
  • Mass CertificationNone
  • Thickness (in)1.875
  • Diameter (in)17
  • Slot1"
  • Description100 lb, 17" Dia, Avoirdupois Slotted Weights

Includes

all weights include noted documentation of accuracy from the vendor , not supplied in a case

Key Features

  • Use several slotted weights together to build up from a minimum weight to a maximum test load
  • A durable coat of paint protects each weight from rusting and chipping
  • Color coded – silver for avoirdupois

More About this Item

Cast Iron Slotted Weights are used in a variety of applications such as pressure, torque, and tensile strength testing. Cast Iron Slotted Weights are typically used with a hanger that also has its weight calibrated so the hanger can be used as part of the overall weight under test. Several Cast Iron Slotted Weights may be used together to build up from a minimum weight to a maximum test load. The hanger weight selected should be able to accommodate the total load needed.

Cast Iron Slotted Weights above 2 kg/5 lb have adjusting cavities. Weights below 2 kg/5 lb are adjusted by removing material from the underside of the weight. Each weight has its nominal value cast into the topside of the weight.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat