TSI ABT703 Analog Balometer Kit, CFM with 16” x 16” hood

Representative image only.
TSI Mfr # ABT703 – Item # EW-68511-51
The only analog capture hood in production on the planet
  • Three measuring ranges: 0 -250, 200 – 500, and 400 – 1000 CFM
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Volume (CFM)1000
  • Min Air Volume (CFM)30
  • Volume Resolution5, 10, 20, 400 CFM
  • Volume Accuracy±3% full scale + 5 CFM
  • Width (in)16
  • Length (in)16
  • BatteryFour AA
  • Battery Life8 hours, typical
  • DescriptionAnalog Balometer Kit, CFM with 16” x 16” hood
  • Warranty2 year
Two year warranty

Key Features

  • Three measuring ranges: 0 -250, 200 – 500, and 400 – 1000 CFM
  • 2 year warranty

More About this Item

The Alnor® ABT® Balometer is a high productivity instrument designed to quickly measure the airflow directly from supply diffusers and return/exhaust grilles. The ABT consists of a fabric hood, hood frame, support rods, and a molded plastic base which contains the analog meter and flow sensing manifold.

The ABT models are temperature-compensated to display a standard flow rate in CFM. Standard flow rate is defined as the volumetric flow rate at standard conditions of 70°F (21.1°C) and 14.7 psi (760 mmHg) barometric pressure.

For increased flexibility, additional hood sizes are available to fit interchangeably on the instrument base.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat