Tunair SS-2002S Half-Baffle Flask Kit (Silicone), 300 ml, 1 kit

Representative image only.
Tunair Mfr # SS-2002S – Item # EW-01835-37
Increase culture yields with optimum growth conditions for aerobic organisms
  • Baffle and turbo vane closure designs increase oxygenation compared to standard Erlenmeyer flasks
  • Cap with removable filter lining protects contents of flask from airborne particulates and eliminates need to flame neck
  • All components are autoclavable
  • Suitable for culturing aerobic microbes, mammalian, and plant cells

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • Cap Type2-piece with silicone membrane
  • Cap MaterialPolypropylene (PP)
  • Overall Height (cm)15.24
  • Total Volume (mL)300
  • Base Diameter (cm)8.25
  • DescriptionHalf-Baffle Flask Kit (Silicone), 300 ml, 1 kit

Key Features

  • Baffle and turbo vane closure designs increase oxygenation compared to standard Erlenmeyer flasks
  • Cap with removable filter lining protects contents of flask from airborne particulates and eliminates need to flame neck
  • All components are autoclavable
  • Suitable for culturing aerobic microbes, mammalian, and plant cells

More About this Item

These shake flasks work with any standard orbital shaker having adjustable speeds from 150 to 400 rpm.
The half-baffled flasks create the liquid motion of a vortex, and provide a moderate increase in dissolved oxygen.
Cleanup is easy—just soak in a mild dish soap to remove dirt, and air dry. All pieces are autoclavable, including the filter linings. Filter linings are also replaceable, with silicone membrane and Dri-Gauze materials available.

Kit comes complete with 12 polypropylene 300 ml Half-Baffle flasks (01835-29), 12 two-piece caps (01835-98), and 15 silicone membrane linings (01835-91).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat