Tygon E-3603 Tubing, 3/4" ID x 1-1/8" OD; 50 Ft

Representative image only.
Tygon Mfr # ACF00055 – Item # EW-50106-47
Nonoxidizing and noncontaminating—ideal for general laboratory applications
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Smooth, polished inner wall prevents buildups
  • Excellent lot-to-lot consistency for reproducible results
  • Great flex fatigue resistance
  • BPA and phthalate free
  • 3/4" ID x 1-1/8" OD

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Tubing OD (in)1 1/8
  • Tubing OD (mm)28.6
  • Tubing ID (in)3/4
  • Tubing ID (mm)19.1
  • Wall Thickness (in)3/16
  • Wall Thickness (mm)4.8
  • Max Pressure (PSI)20
  • Max Pressure (bar)1.4
  • Min Temperature (° F)-51
  • Max Temperature (° F)165
  • Min Temperature (° C)-46
  • Max Temperature (° C)74
  • Max Vacuum (in Hg)21
  • Max Vacuum (mm Hg)533
  • Bend Radius (in)2 3/8
  • Bend Radius (mm)60.3
  • Length per Pack (ft)50
  • DescriptionE-3603 Tubing, 3/4" ID x 1-1/8" OD; 50 Ft
Certificate of Compliance

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Smooth, polished inner wall prevents buildups
  • Excellent lot-to-lot consistency for reproducible results
  • Great flex fatigue resistance
  • BPA and phthalate free
  • 3/4" ID x 1-1/8" OD

More About this Item

Use the clear and flexible Tygon® E-3603 tubing for various general laboratory applications. This nonoxidizing and noncontaminating tubing offers excellent chemical resistance to virtually all organic chemicals used in the laboratory. High tolerances and lot-to-lot consistency ensure reproducible results. Tubing slips over fittings and grips tight for a secure fit, making laboratory setup quick and simple. Abrasion and flex-fatigue resistant tubing provides superior life span.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat