Tygon Transfer Tubing, BioPharm Platinum-Cured Silicone, 1/32" ID x 3/32" OD; 50 Ft

Representative image only.
Tygon Mfr # F00001 – Item # EW-95702-00
Reduced particle entrapment with ultra-smooth inner surface
  • Minimal extractables help maintain fluid integrity

PRODUCT OPTIONS

Free Certificate of Comliance

$157.00USD / Pkg of 1
Siloxane & C-Flex Supply Alternative

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationBioPharm Platinum-Cured Silicone
  • Tubing OD (in)3/32
  • Tubing OD (mm)2.4
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.8
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorTransparent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)16
  • Working Pressure (bar)1.1
  • Max Pressure (PSI)16
  • Max Pressure (bar)1.1
  • Min Temperature (° F)-112
  • Max Temperature (° F)392
  • Min Temperature (° C)-80
  • Max Temperature (° C)200
  • Length (ft)50
  • Length per Pack (ft)50
  • Length per Pack (m)15.2
  • Length (m)15.2
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsNSF-51;FDA;USP
  • DescriptionTransfer Tubing, BioPharm Platinum-Cured Silicone, 1/32" ID x 3/32" OD; 50 Ft
Certificate of Compliance

Key Features

  • Minimal extractables help maintain fluid integrity

More About this Item

Formulation: TYGON® 3350 silicone, platinum cured.

Applications: Pharmaceutical, cosmetic, industrial, and auto-analysis applications.

Characteristics: Ultra-smooth inner surface reduces particle entrapment and minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; is odorless, tasteless, and non-toxic. Transparent.

Certification: Elastomer is FDA-compliant (21 CFR 177.2600); meets USP Class VI requirements, NSF criteria and EP 3.2.9 requirements. Tubing is manufactured according to GMP.

Temperature range: –112 to 392°F (–80 to 200°C)

Sterilize: With ethylene oxide, gamma irradiation, or autoclave for 30 min, 15 psi.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat