Tygon Transfer Tubing, Tygon® E-Food (B-44-4X), 5/16" ID x 7/16" OD; 50 Ft

Representative image only.
Tygon Mfr # AAA00022 – Item # EW-95644-09
FDA compliant for food contact
  • Global market leader in range of formulations for most extensive chemical compatibility

PRODUCT OPTIONS

Free Certificate of Comliance

$141.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$141.00USD / Pkg of 1
  • 4-9$126.90USD / Pkg of 1
  • 10-19$119.85USD / Pkg of 1
  • 20+$112.80USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationTygon® E-Food (B-44-4X)
  • Tubing OD (in)7/16
  • Tubing OD (mm)11.1
  • Tubing ID (in)5/16
  • Tubing ID (mm)8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTransparent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)28
  • Working Pressure (bar)1.9
  • Max Pressure (PSI)28
  • Max Pressure (bar)1.9
  • Min Temperature (° F)-49
  • Max Temperature (° F)165
  • Min Temperature (° C)-45
  • Max Temperature (° C)73
  • Length (ft)50
  • Length per Pack (ft)50
  • Length (m)15.2
  • Length per Pack (m)15.2
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)No
  • Regulatory Approvals3A;Non-DEHP;NSF-51;FDA
  • DescriptionTransfer Tubing, Tygon® E-Food (B-44-4X), 5/16" ID x 7/16" OD; 50 Ft
Certificate of Compliance

Key Features

  • Global market leader in range of formulations for most extensive chemical compatibility

More About this Item

Formulation: Tygon® S3-B-44-4X
Applications: Food and beverage processing and dispensing, milk and dairy processing.
Characteristics: Bio-based, phthalate-free flexible. Nonwetting, odorless, tasteless, and nontoxic. Transparent.
Certification: Resin is FDA compliant, NSF-listed (Standard 51), and meets 3A standards (20-27) for food and beverage handling.
Temperature range: –49 to 165°F (–45 to 74°C)
Sterilize: Autoclave for 30 min at 250°F, 15 psi or ethylene oxide.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat