Tygon Transfer Tubing, Tygon® E-Lab (E-3603), 1/16" ID x 1/8" OD; 50 Ft

Representative image only.
Tygon Mfr # ACF00002 – Item # EW-07407-71
Long life, won’t age or oxidize
  • Global market leader in range of formulations for most extensive chemical compatibility

PRODUCT OPTIONS

Free Certificate of Comliance

$34.50USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$34.50USD / Pkg of 1
  • 4-9$31.05USD / Pkg of 1
  • 10-19$29.33USD / Pkg of 1
  • 20+$27.60USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationTygon® E-Lab (E-3603)
  • Tubing OD (in)1/8
  • Tubing OD (mm)3.2
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.6
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorTransparent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)36
  • Working Pressure (bar)2.5
  • Max Pressure (PSI)36
  • Max Pressure (bar)2.5
  • Min Temperature (° F)-51
  • Max Temperature (° F)165
  • Min Temperature (° C)-46
  • Max Temperature (° C)74
  • Length (ft)50
  • Length per Pack (ft)50
  • Length (m)15.2
  • Length per Pack (m)15.2
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)No
  • Regulatory ApprovalsADCF;FDA;Non-DEHP;NSF-51;USP
  • DescriptionTransfer Tubing, Tygon® E-Lab (E-3603), 1/16" ID x 1/8" OD; 50 Ft
Certificate of Compliance

Key Features

  • Global market leader in range of formulations for most extensive chemical compatibility

More About this Item

Formulation - E3603
Applications:General laboratory use.
Characteristics: Long life, won’t age or oxidize, able to bend to sharp radius curves, and easily works with fittings. Transparent.
Temperature range: –58 to 165°F (–50 to 74°C)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat