Tygon Transfer Tubing, Versilon™ 2001, 1/4" ID x 3/8" OD; 50 Ft

Representative image only.
Tygon Mfr # AE300017 – Item # EW-96430-06
Ideal for chemical transfer applications
  • Global market leader in range of formulations for most extensive chemical compatibility

PRODUCT OPTIONS

$231.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$231.00USD / Pkg of 1
  • 4-9$207.90USD / Pkg of 1
  • 10-19$196.35USD / Pkg of 1
  • 20+$184.80USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationVersilon™ 2001
  • Tubing OD (in)3/8
  • Tubing OD (mm)9.6
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)17
  • Working Pressure (bar)1.2
  • Max Pressure (PSI)17
  • Max Pressure (bar)1.2
  • Min Temperature (° F)-108
  • Max Temperature (° F)135
  • Min Temperature (° C)-77
  • Max Temperature (° C)57
  • Length (ft)50
  • Length per Pack (ft)50
  • Length per Pack (m)15.2
  • Length (m)15.2
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsFDA
  • DescriptionTransfer Tubing, Versilon™ 2001, 1/4" ID x 3/8" OD; 50 Ft

Key Features

  • Global market leader in range of formulations for most extensive chemical compatibility

More About this Item

Formulation: Versilon™ 2001
Applications: Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer.
Characteristics: Plasticizer-free, translucent, excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
Certification:FDA compliant for food contact
Temperature range:-108F to 135F (-78 to 57C)
Sterilize: With ethylene oxide, gamma irradiation or steam at 30 minutes at 15 psi (1.0 bar).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat