Tygon Transfer Tubing, Versilon™ Silver, 1/4" ID x 3/8" OD; 50 Ft

Representative image only.
Tygon Mfr # AS600017 – Item # EW-90020-03
Silver ion antimicrobial coating inhibits microbe growth
  • Global market leader in range of formulations for most extensive chemical compatibility

PRODUCT OPTIONS

$227.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$227.00USD / Pkg of 1
  • 4-9$204.30USD / Pkg of 1
  • 10-19$192.95USD / Pkg of 1
  • 20+$181.60USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationVersilon™ Silver
  • Tubing OD (in)3/8
  • Tubing OD (mm)9.6
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)40
  • Working Pressure (bar)2.8
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.8
  • Min Temperature (° F)-31
  • Max Temperature (° F)165
  • Min Temperature (° C)-35
  • Max Temperature (° C)73
  • Length (ft)50
  • Length per Pack (ft)50
  • Length (m)15.2
  • Length per Pack (m)15.2
  • Sterilization Method (Autoclave)No
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)No
  • Regulatory ApprovalsNon-DEHP;NSF-51;FDA
  • DescriptionTransfer Tubing, Versilon™ Silver, 1/4" ID x 3/8" OD; 50 Ft

Key Features

  • Global market leader in range of formulations for most extensive chemical compatibility

More About this Item

Formulation: Bio-based, phthalate-free flexible tubing
Applications: Food and beverage processing, dairy, laboratory, environmental, chemical, and water purification.
Characteristics: Silver ion antimicrobial coating inhibits microbe growth; not temperature sensitive. Long life, chemically resistant, nontoxic. Translucent silver.
Certifications: FDA compliant, and meets NSF-listed Standard 51.
Temperature range: — 31 to 165°F ( — 35 to 74°C)
Sterilize: Ethylene oxide.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat