UFM CP-2 Flowmeter, Vortex, Heavy-Duty Brass, 2", 20 to 200 gpm

Representative image only.
UFM Mfr # CP-2 – Item # EW-32997-40
A rugged design for aggressive environments
  • Ideal for flow measurement of industrial fluid mixtures and coolants
  • The efficient display is easy to read for process monitoring and unit programming

$1,185.50USD / Each

$310.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.25% full-scale
  • Accuracy±5% full-scale
  • Min Flow Rate (GPM)20
  • Max Flow Rate (GPM)200
  • Min Operating Temperature (° F)35
  • Min Operating Temperature (° C)2
  • Max Operating Temperature (° F)212
  • Max Operating Temperature (° C)100
  • Pressure Drop At Maximum Flow (PSID)5
  • Pipe Size2"
  • Turn-Down Ratio10:1
  • Fluid TypeViscous
  • Electrical Connections5-pin DC microconnector
  • Display Type3-digit LED, 0.3"H
  • DescriptionFlowmeter, Vortex, Heavy-Duty Brass, 2", 20 to 200 gpm

Key Features

  • Ideal for flow measurement of industrial fluid mixtures and coolants
  • The efficient display is easy to read for process monitoring and unit programming

More About this Item

These flowmeters offer a rugged design and an array of output options at a low cost. With no moving parts and a heavy-duty brass body, the device was designed to operate in aggressive environments. Meters are ideal for measuring process water, water-based machine coolant, or water/glycol coolants and can alert process operators of dangerous flow deviations.

Programming each unit is done through a simple array of buttons on the face of the unit. Through the 3-digit LED, you may select the display units (GPM or LPM), the relay setpoint, and the relay function (normally open or normally closed). Rotate the display for easy viewing within any system arrangement.

Order a multipin cable separately to interface this device with a power supply and input/output controller/recorder.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat