Ultrafilter UFS-SUPERPLUS 5 Oil/Water Separator, 0.5 GPH

Representative image only.
Ultrafilter Mfr # 1C331151-63 – Item # EW-29578-00
  • Ideal for oil and water mixture separation to purify and to safely dispose condensate from air compressors
  • Features coalescing filter to siphon free floating oil into an oil can
  • Activated carbon absorber bags with polypropylene preadsorber demister filters purify water to be drained.
  • Compartmentalized design—easy to clean

PRODUCT OPTIONS

$1,150.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Filter TypeOil/Water Separator
  • MaterialPolyethylene, Polypropylene, Activated Carbon
  • Flow Range0.5 gph
  • Liquid Capacity (GPH)0.5
  • Residual Oil Content<20 ppm
  • Nominal Compressor Performance75 cfm, 15 hp
  • Inlet Connection1" NPT(F)
  • Outlet Connection1" NPT(F)
  • Min Temperature (° F)35
  • Max Temperaure (° F)200
  • Min Temperature (° C)2
  • Max Temperaure (° C)93
  • Height (cm)58.42
  • Width (cm)38.1
  • Depth (cm)33.02
  • Height (in)23
  • Width (in)15
  • Depth (in)13
  • DescriptionOil/Water Separator, 0.5 GPH

Key Features

  • Ideal for oil and water mixture separation to purify and to safely dispose condensate from air compressors
  • Features coalescing filter to siphon free floating oil into an oil can
  • Activated carbon absorber bags with polypropylene preadsorber demister filters purify water to be drained.
  • Compartmentalized design—easy to clean

More About this Item

Note: Not recommended for use with emulsified condensates.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat