Ultrasonic cleaner, 115 VAC, 4.0 gal. capacity.

Representative image only.
Mfr # 2390300023/TI-H-15 – Item # EW-08871-10
Electrically controlled discharge drain – no other ultrasonic cleaner has it!
  • Aggressive cleaning at 25 kHz removes heavy contaminants
  • Fine cleaning at 45 kHz — cleans tiny crevices and protects fragile surfaces
  • Rugged stainless steel construction — ready for continuous industrial use
  • 1 year warranty

$5,184.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)4
  • Capacity (Liters)15.1
  • Tank Length (in)11 3/4
  • Tank Width (in)9 3/8
  • Tank Height (in)7 13/16
  • Tank Length (cm)29.9
  • Tank Width (cm)23.8
  • Tank Height (cm)19.8
  • Length (in)15 3/4
  • Width (in)16 3/8
  • Height (in)16 1/2
  • Length (cm)40
  • Width (cm)41.6
  • Height (cm)41.9
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)8.7
  • Frequency Output (KHz)45
  • DescriptionUltrasonic cleaner, 115 VAC, 4.0 gal. capacity.
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Aggressive cleaning at 25 kHz removes heavy contaminants
  • Fine cleaning at 45 kHz — cleans tiny crevices and protects fragile surfaces
  • Rugged stainless steel construction — ready for continuous industrial use
  • 1 year warranty

More About this Item

Reduce cleaning time and operating costs with these all-in-one cleaners. Degassed cleaning liquids eliminate long waiting periods and optimize cavitation. Sweeping feature ensures uniform sound field distribution. Individually control frequencies, degasser, sweep, and discharge drain.
Heater controls temperature from 20 to 85°C (68 to 185°F). Operate continuously or set timer for a period of up to 15 minutes.
The optional stainless steel cover helps cleaner retain heat. Optional stainless steel mesh baskets hold small items — order several to prepare consecutive jobs in advance.
What’s included: heater, timer, integral handles, nonskid feet, and a 7-½-ft power cord (115 VAC models have a U.S. standard plug; 230 VAC models have a Europ

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat