UltraTech 1032 Utility Tray, 24" x 48" x 4-3/4", 24 gallon capacity

Representative image only.
UltraTech Mfr # 1032 – Item # EW-86395-32
Keep messy drips and spills off of your floor

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)24
  • MaterialPolyethylene (PE)
  • Length (in)48
  • Height (in)4.75
  • Width (in)24
  • Width (cm)61
  • Height (cm)12.1
  • Length (cm)122
  • DescriptionUtility Tray, 24\" x 48\" x 4-3/4\", 24 gallon capacity

More About this Item

Keep your floor neat and clean when using safety cans or large bottles of chemicals. Heavy-duty polyethylene construction is resistant to many chemicals and won't rust. Ribbed bottom keeps your container above small spills and leaks. Trays of the same size are nestable for convenient storage when not in use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat