UltraTech 1320 Deck/Pallet Bladder System, 1 Drum/77 gal

Representative image only.
UltraTech Mfr # 1320 – Item # EW-86452-00
Hidden containment bladder automatically unfurls to capture spills or leaks
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Liters)291.5
  • Capacity (Gal)77
  • Width (in)25 7/8
  • Height (in)5 3/4
  • Depth (InchShort)30 1/2
  • Width (cm)65.7
  • Height (cm)14.6
  • Depth (cm)77.5
  • Shipping Weight (lbs)29
  • DescriptionDeck/Pallet Bladder System, 1 Drum/77 gal
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

Low profile, 5-3/4" high spill decks conserves valuable floor space and ensures easy transport of drums onto deck. Unique, polyethylene bladder remains rolled up within deck — deploys only if spill occurs and allows an additional 55 gallons of containment.
Compliance: EPA 40 CFR 264.175

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat