UltraTech 9637 up to four drums, 75 gallon capacity, with drain

Representative image only.
UltraTech Mfr # 9637 – Item # EW-86454-22
Easy, roll-top cover slides up and back for quick, unobstructed access to drums
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Liters)283.9
  • Capacity (Gal)75
  • Width (in)64 1/2
  • Height (in)79
  • Depth (InchShort)62
  • Width (cm)163.8
  • Height (cm)200.7
  • Depth (cm)157.5
  • Shipping Weight (lbs)440
  • Descriptionup to four drums, 75 gallon capacity, with drain
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

Store drums safely with pumps or funnels still in place. Forkliftable, durable, 100% polyethylene construction will not rust or corrode. All models are lockable to secure contents (padlock sold separately).

Four drum models also feature "swing out" lower doors for easy access during loading and unloading. Models with drain allow easy spill release.

Compliance: EPA 40 CFR 264.175, NPDES 40 CFR 122.26 (1999)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat