United Electric 8W2D45P14 EX/ATEX 2 Pressure Switch, 0-100 psi, 4-20 mA, 10-30VDC

Representative image only.
United Electric Mfr # 1XTXSWP14 – Item # EW-68093-27
The preferred choice for plant instrumentation upgrades
  • Digital accuracy amd reliability
  • Large retatable process display
  • Programmable set point and deadband
  • Worldwide approvals for Divisions 1 and 2
  • Replaces switch, gauge, and transmitter
  • Configurable self diagnostics
  • Choose from 2-wire, loop-powered, and external powered models
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Process Connection1/2\" NPT(F)
  • Unit Of Measurementpsi
  • Battery Type10 to 30 VDC
  • Output4 to 20 mA
  • DescriptionEX/ATEX 2 Pressure Switch, 0-100 psi, 4-20 mA, 10-30VDC
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIntrinsically Safe

Key Features

  • Digital accuracy amd reliability
  • Large retatable process display
  • Programmable set point and deadband
  • Worldwide approvals for Divisions 1 and 2
  • Replaces switch, gauge, and transmitter
  • Configurable self diagnostics
  • Choose from 2-wire, loop-powered, and external powered models
  • 3 year warranty

More About this Item

Models 68093-12 to -17 have a 4 to 20 mA output and one 140 VAC/VDC switch. Models 68093-24 to -29 have 4 to 20 mA ouput and two 140 VAC/VDC switches. All other models have solid state switches.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat