US Industrial 6200/2AL/D Digital Gas Detector w/Two-Stage Alarm, Hydrocarbons (Non-Methane), Wall Mount

Representative image only.
US Industrial Mfr # 6200/2AL/D – Item # EW-10109-72
Get readings of an area even from a distance
  • Continuous 24 hour monitoring Compact, durable units Explosion-proof housing for sensor Audio/Visual alarms Malfunction LED and test/checking Low, High alarm set switches Infrequent maintenance and calibration required Remote sensor reliable to 600 feet from controller or longer Relay contacts and recorder terminals Big 0.30" red LED digital display
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredHydrocarbons (non-methane)
  • Accuracy±10%
  • Sensor Life>3 years
  • AlarmLow (pulsed tone), High (steady tone) audible alarm
  • OutputFail, Low, and High relays rated for 1A at 115 VAC/24 VDC
  • Display TypeLED, 0.30\"H
  • Power (VDC)24
  • Power (VAC)115 / 220
  • Height (in)8
  • Width (in)6
  • Depth (in)4
  • Height (cm)20.3
  • Width (cm)15.2
  • Depth (cm)10.2
  • DescriptionDigital Gas Detector w/Two-Stage Alarm, Hydrocarbons (Non-Methane), Wall Mount
  • Warranty1 year
1 Year Warranty

Key Features

  • Continuous 24 hour monitoring Compact, durable units Explosion-proof housing for sensor Audio/Visual alarms Malfunction LED and test/checking Low, High alarm set switches Infrequent maintenance and calibration required Remote sensor reliable to 600 feet from controller or longer Relay contacts and recorder terminals Big 0.30" red LED digital display
  • 1 year warranty

More About this Item

Remote sensors provides open space monitoring ability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat