Utility Drill Pump, 3/4" garden hose inlet and outlet

Representative image only.
Item # EW-75501-31
Connects to a standard electric drill
  • Inlet and outlet connections accept 3/4" garden hoses
  • Self-priming up to 6 ft (1.8 m)
  • Pumps up to 156 GPH (at 2500 rpm)

$12.30USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)156
  • Max Flow Rate (LPM)590
  • Wetted MaterialsHDPE
  • Inlet Connection0.75" GHT (garden hose thread)
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle IntermittentYes
  • Width (in)4.375
  • Length (in)2.5
  • Height (in)2.875
  • DescriptionUtility Drill Pump, 3/4" garden hose inlet and outlet

Key Features

  • Inlet and outlet connections accept 3/4" garden hoses
  • Self-priming up to 6 ft (1.8 m)
  • Pumps up to 156 GPH (at 2500 rpm)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat