UVP BioDoc-It2 Gel Imaging System, 302 nm UV, 20 cm x 20 cm, 100-115 VAC

Representative image only.
UVP Mfr # 849-00502-4 – Item # EW-97701-71
Capture high resolution, publication-quality gel images
  • High resolution monochrome camera - 5.o megapixels
  • 10'' LCD screen for optimum viewing
  • Save images to USB stick, to the system itself, or connect to a network
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Filter Wavelength (nm)302
  • Emission filterEthidium bromide
  • Lens8 to 48 mm zoom
  • Camera5.0 Mpx
  • Height (in)32 1/2
  • Width (in)15 1/2
  • Power (VAC)115
  • DescriptionGel Imaging System, 302 nm UV, 20 cm x 20 cm, 100-115 VAC
  • Warranty2 year
Two year warranty

Key Features

  • High resolution monochrome camera - 5.o megapixels
  • 10'' LCD screen for optimum viewing
  • Save images to USB stick, to the system itself, or connect to a network
  • 2 year warranty

More About this Item

BioDoc-It2 imaging system provides low-cost, high quality gel documentation and archiving capability-ideal for imaging DNA, RNA and protein gels. The system allows you preview live images and adjust for over saturation of images through a monochrome CCD camera and zoom lens with 640 x 480 VGA resolution. Seventeen preset integration times from 0.04 to 10 seconds are available to choose to optimum image capture. Computer is not required for the system.

BioDoc-It2 is the second generation imaging system with improvements which include: higher resolution camera at 5.0 megapixels, larger touch screen at 10", touch screen and table are built into the darkroom housing to create a streamline design, and a new software interface.

Images can be saved in JPEG, GIF, or TIFF format to the included 1GB USB thumb drive or transferred via available network connection. Order optional Doc-IT LS software to analyze images. The three-door option offers easy access to the darkroom interior via the wide access door on the side — ideal for sample placement or converter plates. UV safety switch turns the UV off when the door is opened.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat