UVP Multi-User Imaging System, 302 nm, 21 x 26 cm; 115 VAC

Representative image only.
UVP Mfr # 97-0194-01 – Item # EW-97701-28
Designed for multiple user laboratories for capturing gels, plates and membrane images
  • 12.1 megapixel digital color camera
  • Darkroom has built-in overhead white light
  • Transilluminator included
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Filter Area Length (cm)21
  • Filter Area Width (cm)26
  • Filter Wavelength (nm)302
  • Camera12.1 Mpx
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionMulti-User Imaging System, 302 nm, 21 x 26 cm; 115 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • 12.1 megapixel digital color camera
  • Darkroom has built-in overhead white light
  • Transilluminator included
  • 1 year warranty

More About this Item

The MultiDoc-It system is a sturdy metal system for multiple user laboratories. The enclosure provides a darkroom environment and protects the digital color camera. The camera produces high quality images with low light capability and can be used in other laboratory applications. Use your existing computer with the Doc-It software for camera
control, image capture and enhancement or other laboratory applications.

The darkroom features a built-in overhead white light. When overhead UV illumination is required, install the optional UV lamps. Two lamps are recommended for uniform illumination. A safety switch turns UV off when the door is open.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat