Vaisala CO2 0/20% Transmitter Wall Mount with LED Lights

Representative image only.
Vaisala Mfr # GMP251 A2A0A0N1 + INDIGO201 2A0A0 – Item # EW-86493-09

SPECS & DESCRIPTION

Specifications & Description

  • Min CO2 (ppm)0
  • Max CO2 (ppm)0.002
  • Width (InchShort)5 5/16
  • Height (in)5 7/8
  • Min CO2 (%)0
  • Max CO2 (%)20
  • Max Humidity (RH)100
  • CO2 AccuracyAt 5% CO2 ±0.1%CO2; at 0 ...8% CO2 ±0.2%CO2; at 8 ...20% CO2 ±0.4%CO2
  • Operating Humidity100%RH
  • Operating Temperature-40° to 60°C (-40° to 150°F)
  • Output4 to 20 mA
  • ApprovalEN61326-1
  • Power24 VDC
  • Depth (in)1.7
  • Parameters MeasuredCarbon dioxide
  • DescriptionCO2 0/20% Transmitter Wall Mount with LED Lights

More About this Item

These transmitters are designed to measure CO2 in harsh and humid environments. The housing is dust and waterproof to NEMA 4/IP65 standards and materials are corrosion resistant.

The transmitters are well suited for demanding industrial CO2 applications, such as:


  • Horticulture and fruit storage
  • Greenhouses and mushroom farming
  • Safety alarming and leakage monitoring
  • Demand control ventilation in harsh environments

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat