Vaisala Digital Barometer, without Display

Representative image only.
Vaisala Mfr # PTB330B0ACJAACEB0A0B – Item # UX-99790-00
Ideal for demanding weather measurement applications
  • Displays World Meteorological Organization (WMO) pressure tendency codes
  • Simultaneously indicates barometric pressure, three hour pressure trend and WMO tendency code
  • 1 year warranty

PRODUCT OPTIONS

$3,165.19USD / Each
sign in for your price.

$207.00 - $292.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Barometric Pressure Accuracy (PSI)±0.007" Hg (0.25 mbar)
  • Battery Type10 to 30 VDC
  • Height (in)4 3/4
  • Width (in)5 1/4
  • Depth (in)2 5/8
  • DescriptionDigital Barometer, without display
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Displays World Meteorological Organization (WMO) pressure tendency codes
  • Simultaneously indicates barometric pressure, three hour pressure trend and WMO tendency code
  • 1 year warranty

More About this Item

Connect 1/8” inner diameter (ID) tubing to the barbed pressure fitting for barometric pressure measurements. The backlit display allows easy visibility in low light areas. Along with the barometric pressure, the transmitter will display the pressure tendency code and three-hour trend. Selectable analog output sends measurements to your other recording instruments.

Ouput: 4 to 20 mA

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat