Vaisala Drycap Dew Point and Temperature Meter

Representative image only.
Vaisala Mfr # DM70D1A1A3B1 – Item # EW-37301-30
Take in-line measurements with a handheld meter
  • Handheld meter withstands condensation for use in pressurized spaces
  • Drycap® sensor technology provides accuracy, reliability, long-term stability, and fast response
  • Meter logs all readings for later analysis—simply download to your PC via the RS-232 interface
  • 1 year warranty

$4,275.50USD / Each

$393.75 - $475.00USD / Each

for an additional
$393.75USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±0.025% RH ± 8.75% of reading (<10% RH); ±0.7% RH ± 2% of reading (>10% RH)
  • RH Resolution (%)0.01%
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±0.36°F (±0.2°C)
  • Temperature Resolution0.01°
  • Response Time<35 seconds
  • Display TypeLCD
  • Output0-1vDC
  • Battery1 Rechargeable NiMH (included)
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)7 7/8
  • Width (in)3 1/8
  • Depth (in)1 21/32
  • DescriptionDrycap Dew Point and Temperature Meter
  • Warranty1 year
1 Year WarrantyConformite EuropeenneISO9001 Registered SupplierNIST Traceable Calibration

Key Features

  • Handheld meter withstands condensation for use in pressurized spaces
  • Drycap® sensor technology provides accuracy, reliability, long-term stability, and fast response
  • Meter logs all readings for later analysis—simply download to your PC via the RS-232 interface
  • 1 year warranty

More About this Item

Dewpoint meter is ideal for use in industrial spot checking of compressed air lines, plastic molding processes, and other dry gas applications. Meter accurately measures dew point temperature from –40 to 140°F (–40 to 60°C). Sensing probe features the unique Drycap polymer-based technology that enables reliable dewpoint measurement. The easy-to-connect sample cell adapter withstands condensation and is easily connected allowing it to be placed directly in pressurized spaces. Readings are displayed either numerically or graphically on the backlit LCD simply press a key and the display changes to a real-time graphic display. Meter has a unique auto-calibration feature that extends the calibration interval and provides long-term stability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat