Vaisala GM70D0A1D0A0B Handheld CO2 Meter with long probe, 0 to 3000 ppm

Representative image only.
Vaisala Mfr # GM70D0A1D0A0B – Item # EW-86493-02

SPECS & DESCRIPTION

Specifications & Description

  • Min CO2 (ppm)0
  • Max CO2 (ppm)3000
  • Min CO2 (%)0
  • Max CO2 (%)0.3
  • CO2 Accuracy<±20 ppm + 2% of reading
  • DisplayLCD
  • PowerRechargeable NiMH battery pack
  • Height (in)7.9062
  • Depth (in)1.7187
  • Width (in)3.2187
  • Height (cm)20
  • Depth (cm)42.5
  • Width (cm)8
  • DescriptionHandheld CO2 Meter with long probe, 0 to 3000 ppm

More About this Item

The Hand-held Carbon Dioxide meter incorporates state-of-the-art technology, which enables stable and reliable measurement. The unit has a versatile menu based user interface , a clear graphical backlit LCD display and data-logger function. The unit is configurable and it has a wide selection of measurement ranges, from low concentrations up to 20% of CO2.

Due to its short warm-up time, the unit is ideal for spot-checking measurements. The meter can also be used as a tool for checking the fixed Series CO2 transmitters. In addition, transmitters can be adjusted by using this meter.

Optional, ready to use Windows® software provides an easy way to handle measurement data in th PC environment.

A built-in power saving feature extends battery operation time during data-logging, making it possible to collect CO2 data at locations without main power.

FEATURES

  • Flexible measurement
  • Interchangeable probes
  • One or two probes
  • Both numericaland grphical measurement data
  • User friendly meter
  • Data-logging and data transferring capability
  • Lightweight construction
  • Long-term stability
  • Various applications spot-checking instrument
  • Calibration and adjustment of fixed CO2 instruments

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat