Vaisala HMD60U Relative Humidity Transmitter, Duct-Mount

Representative image only.
Vaisala Mfr # HMD60U – Item # EW-03334-15
Designed for industrial and HVAC applications
  • Easily and accurately measure humidity and temperature
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2% RH; ±3% RH above 90% RH
  • Response Time15 seconds
  • Mounting TypeDuct
  • Output4-20mA
  • Power (VDC)10 to 35
  • Height (in)4
  • Width (in)4
  • Depth (in)4
  • DescriptionRelative Humidity Transmitter, Duct-Mount
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Easily and accurately measure humidity and temperature
  • 1 year warranty

More About this Item

Vaisala HUMICAP® humidity and temperature sensors have excellent accuracy and long-term stability, negligible hysteresis, and resistance to dust and most chemicals. Two-wire transmitters monitor your humidity or RH/temperature conditions with ±2% RH accuracy. All wall-mount models have ABS plastic housing; duct-mount models have aluminum housing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat