Vaisala PTU300 Pressure, RH/, and Temperature Transmitter (No Display - Wall Mount)

Representative image only.
Vaisala Mfr # PTU30012A00A1BCPB1B0A1AAD0B0A – Item # EW-37463-11
Barometric pressure, humidity and temperature measurement in one transmitter
  • Vaisala sensors provide proven, accurate, and reliable measurement with excellent long-term stability
  • Three analog outputs and a serial interface
  • NIST-traceable calibration
  • Picture is shown with a display, however product does not come with a display.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±1% RH; ±1.7% RH above 90% RH
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±4.0°F (±2.0°C)
  • Response Time30 seconds
  • Display TypeNone
  • Mounting TypeWall
  • Output4-20mA
  • Power (VDC)10 to 35
  • Height (in)4 1/2
  • Width (in)7 1/4
  • Depth (in)3
  • DescriptionPressure, RH/, and Temperature Transmitter (No Display - Wall Mount)
  • Warranty1 year
1 Year WarrantyIP 65NIST Traceable Calibration

Key Features

  • Vaisala sensors provide proven, accurate, and reliable measurement with excellent long-term stability
  • Three analog outputs and a serial interface
  • NIST-traceable calibration
  • Picture is shown with a display, however product does not come with a display.
  • 1 year warranty

More About this Item

The Vaisala PTU-series transmitters are designed for demanding industrial and laboratory applications where multiple environmental conditions need to be monitored. Typical applications include environmental monitoring in calibration laboratories, industrial test cells, and weather stations. The PTU transmitter uses Vaisala's BAROCAP® sensor for pressure, HUMICAP® sensor for humidity, and a platinum RTD sensor for temperature-all known for their high accuracy and excellent long-term stability.
These versatile, multipurpose transmitters feature three analog outputs and a RS-232 serial interface which is compatible with major GPS receivers and NMEA-coded messages. Models 37463-12 and-14 feature a graphic/numeric display and an easy-to-use, menu-based user interface. All models having da

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat