Vee Gee 43001 Handheld Brix Refractometer; 0 to 32%

Representative image only.
Vee Gee Mfr # 43001 – Item # EW-26048-68
  • Food and beverage testing
  • Largest display available
  • Durable, all-metal design

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)32
  • Resolution0.2% (Brix)
  • Accuracy±0.2% (Brix)
  • Length (in)6 1/2
  • Width (in)1 9/16
  • Depth (in)1 9/16
  • Length (cm)16.5
  • Width (cm)4
  • Depth (cm)4
  • DescriptionHandheld Brix Refractometer; 0 to 32%
1 Year Warranty

Key Features

  • Food and beverage testing
  • Largest display available
  • Durable, all-metal design

More About this Item

Brix refractometers show the concentration of the soluble solids content (total solids) of a water-based solution. The soluble solids content is the total of all the solids dissolved in the water such as sugar, salts, proteins, and acids. The measurement reading value is the sum total.

These refractometers are an excellent choice for testing fruit juices, beverages, jams, jellies and syrups. Also very useful for wineries, breweries, fruit harvesting, and food canning/packaging. An ideal choice for testing in conditions with large ambient temperature fluctuations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat