Vee Gee 43062 Coolant/Battery Acid Refractometer; -60 to 32F, 1.10 to 1.40 SG

Representative image only.
Vee Gee Mfr # 43064 – Item # EW-26048-59
  • Anti-freeze coolant testing/battery recharge level
  • Largest display available
  • Durable, all-metal design
Calibration Standard Solution Sets
Refractive Index Standard Solutions
$465.00 - $1,450.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Battery Specific Gravity1.1
  • Max Battery Specific Gravity1.4
  • Min Ethylene Glycol (° F)-60
  • Max Ethylene Glycol (° F)32
  • Min Propylene Glycol (° F)-50
  • Max Propylene Glycol (° F)32
  • Min Ethylene Glycol (° C)-51
  • Max Ethylene Glycol (° C)0
  • Min Propylene Glycol (° C)-46
  • Max Propylene Glycol (° C)0
  • Resolution0.01 (nD)
  • Accuracy±0.01 (nD)
  • Temperature Resolution2°F
  • Temperature Accuracy±2°F
  • Length (in)6
  • Width (in)1 9/16
  • Depth (in)1 9/16
  • Length (cm)15
  • Width (cm)4
  • Depth (cm)4
  • DescriptionCoolant/Battery Acid Refractometer; -60 to 32F, 1.10 to 1.40 SG
1 Year Warranty

Key Features

  • Anti-freeze coolant testing/battery recharge level
  • Largest display available
  • Durable, all-metal design

More About this Item

It's essential to know the freezing point of anti-freeze coolants for vehicular safety. Keeping a suitable concentration of coolant prevents engine trouble and possible radiator corrosion. These refractometers (available with either °F or °C ranges) monitor the freezing points of both ethylene glycol and propylene glycol; in addition, they indicate battery recharge level.

Simple to use and virtually an indispensable instrument for gas stations, service shops, cab companies, etc., both refractometer models feature automatic temperature compensation (ATC); an ideal choice for testing in conditions with large ambient temperature fluctuations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat