Velp DKL42/26 Automatic Digester System, 42 Positions, 100 mL; 230 VAC/50-60Hz

Representative image only.
Velp Mfr # S30100180 – Item # EW-86579-80
Upgrade to maintenance-free, complete, homogeneous digestion
  • Simple graphic display makes programming quick and easy Aluminum block offers uniform heating for greater reliability Versatile programming options and accessories for TKN, COD, pharma and more
  • Maximum heater element temperature: 842°F (450°C)
  • Number of positions: 42

PRODUCT OPTIONS

$13,885.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tube Size (mL)100
  • Materials of ConstructionEpoxy-painted stainless steel
  • Height (in)27 3/16
  • Width (in)12 11/16
  • Depth (in)23
  • Height (cm)69
  • Width (cm)32.2
  • Depth (cm)58.4
  • Power (VAC)230
  • DescriptionAutomatic Digester System, 42 Positions, 100 mL; 230 VAC/50-60Hz

Includes

power cord. Models 86579-77 through -80 include a complete set of basic accessories: lift, suction cap, sample rack, drip tray, and test tubes.

Key Features

  • Simple graphic display makes programming quick and easy Aluminum block offers uniform heating for greater reliability Versatile programming options and accessories for TKN, COD, pharma and more
  • Maximum heater element temperature: 842°F (450°C)
  • Number of positions: 42

More About this Item

Use these digestion systems to perform Total Kjeldahl Nitrogen (TKN) analysis, Chemical Oxygen Demand (COD), Devarda Method, and other nitrogen analyses.

DKL Series (models 86579-77 through -80) features a fully automated system and 54-program memory. USB interface adds versatility for GLP-compliant data transfers. Each model includes support system, sample rack, suction cap with drip tray, and test tubes.

Replacement and optional accessories available.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat