Venture Tech E16 Sanitary Clamp Fittings, 1” Tri-Clamp 90 Degree Elbow, PFA

Representative image only.
Venture Tech Mfr # E16 – Item # EW-31530-03
Ideal for extremely corrosive materials—PFA will not rouge or pit
  • Inert, nonstick surfaces—perfect for fragile and metal-sensitive proteins
  • Employ regular steam-in-place cycles without worry
  • Fully compatible with other Tri-Clamp® connections
  • Protective overmolding reinforces clamp connection sites
  • Full static vacuum capability at 300°F (149°C)

PRODUCT OPTIONS

$143.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPFA
  • Sterilization MethodAutoclave only
  • Connection TypeSanitary
  • Sanitary Clamp Size (Port 1) (in)1
  • Sanitary Clamp Size (Port 2) (in)1
  • Max Temperature (° F)180 at 14.7 psig
  • Max Temperature (° C)82 at 1 bar
  • Max Operating Pressure (PSI)100 psi in ambient conditions; 60 psi at 180°F (82°C); 60 psi at 35°F (2°C)
  • Max Vacuum (in Hg)32
  • Max Vacuum (mm Hg)812
  • DescriptionSanitary Clamp Fittings, 1” Tri-Clamp 90 Degree Elbow, PFA

Key Features

  • Inert, nonstick surfaces—perfect for fragile and metal-sensitive proteins
  • Employ regular steam-in-place cycles without worry
  • Fully compatible with other Tri-Clamp® connections
  • Protective overmolding reinforces clamp connection sites
  • Full static vacuum capability at 300°F (149°C)

More About this Item

Sanitary applications that use highly corrosive chemicals require fittings that can endure the punishment. These food and pharmaceutical quality PFA fittings are easily cleaned so you will minimize downtime, cross contamination, and yield loss. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat